Select Country and Language Canada / French
Changer de pays
LTC 8802/60 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 8802/60 | MONITOR EXPANSION BAY & DATA RECEIVER MODULE, FOR LTC 8800, 120 V AC, 60 Hz

  • Réf. fabricant LTC 8802/60
  • PART #285474
Audio Support: YES
Form Factor: BOX
PTZ Control: YES
Type: EXPANSION BAY
Description

The LTC 8800 Series Allegiant Video Switcher/Control Systems combine both switching and computer technology to provide powerful performance and unique system features for the security user. Offering full matrix switching capability, these systems can be programmed to display the video from any camera on any monitor, either manually or via independent automatic switching sequences.The LTC 8800 Series provide versatile modular construction, accommodating up to 256 camera inputs, 64 monitor outputs, 32 keyboards, 1024 alarm points, a computer interface port, and a logging printer port.

Must be a reseller to purchase this product

Caractéristiques
  • 256 Camera by 64 monitor switching
  • Expandable to larger matrix sizes
  • Modular construction
  • Powerful alarm handling capabilities
  • SalvoSwitching and SatelliteSwitch capability
  • PC-based software package available
  • Two-digit site plus 4-digit camera ID mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires