Select Country and Language Canada / French
Changer de pays
LTC 9219/01 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 9219/01 | MOUNT, CEILING-J, FEED-THRU, FOR 938X SERIES, & 948X SERIES HOUSINGS

  • Réf. fabricant LTC 9219/01
  • PART #235010
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: CEILING
Type: CAMERA MOUNT
Description

The LTC 9210/01, LTC 9215/00, LTC 9215/00S, LTC 9219/01 and the LTC 9223/01 feed-through mounts are indoor/outdoor mounting units designed for fixed camera, or camera housing installations with up to a 9 kg (20 lb) rated load. These models are made of lightweight aluminum and feature welded construction, providing an extremely rigid camera mount. In addition, the versatile swivel head rotates 360 and tilts 180 for maximum flexibility. The tubular feed-through design provides cable management from mounting head to mounting surface.

Must be a reseller to purchase this product

Caractéristiques
  • Feed-through Design for Cable Management
  • Maximum Load: 9 kg (20 lb)
  • 360 Rotation, 180 Tilt
  • Versatile Design
  • Adjustable Mount Heads
  • Lightweight
  • Corrosion-resistant Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires