Select Country and Language Canada / French
Changer de pays
LTC 9223/00 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 9223/00 | Column-mount, 24 in., 15 lb. max load

  • Réf. fabricant LTC 9223/00
  • PART #235015
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: COLUMN
Type: CAMERA MOUNT
Description

This series of indoor/outdoor mounting equipment is designed for fixed camera or camera housing installations up to a rated load of 9 kg (20 lb). All models are made of lightweight aluminum, and feature welded construction, providing an extremely rigid camera mount. All mounts come fully assembled.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Maximum load: 9 kg (20 lb)
  • Attractive Appearance
  • Versatile Design
  • Adjustable Mount Heads
  • Lightweight
  • Corrosion-Resistant Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires