Select Country and Language Canada / French
Changer de pays
LTP006CB3510/25 | BERK-TEK

BERK-TEK | LTP006CB3510/25 | Outdoor/Indoor Adventum Cable, Loose Tube, Plenum, 6-Fibers, OM1 62.5/125µm Multimode Fiber, 3.0mm, DryGel Water Blocking System, Orange Jacket

  • Réf. fabricant LTP006CB3510/25
  • PART #370-701-BTDRY-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.26
Cable O.D. (mm): 6.6
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 9.9
Min. Bend Radius Installation (in.): 3.9
Min. Bend Radius Long Term (cm): 6.6
Min. Bend Radius Long Term (in.): 2.6
No. of Fibers: 6
Rodent Protected: NO
Description

Berk-Tek's Premises Distribution cable is a Plenum rated tight buffered design. Armor-Tek Interlocking Armor is wrapped around the Premises Distribution cable core. A plenum rated sheath is the extruded around the interlocking armor.

Caractéristiques
  • Single-mode, multimode, GIGAliteTM and hybrid designs available
  • Available with new bend-optimized single-mode fibers
  • High tensile strength, crush resistant
  • Flexible, small diameter, 900 m tight buffered construction core
  • Six to 144 count fiber construction plenum designs ideal for horizontal and backbone and installations and along plenums
  • Also available in low smoke zero halogen design
  • Configurations available suitable for indoor/outdoor installations in conduit, below the frost line
  • Eliminates the need for conduit or plenum innerduct
  • Significant cost savings in both materials and labor - up to 25%
  • Accommodates last minute relocations or pathway changes
  • Provides a higher concentration of cables in an area than conduit
  • Can be installed in campus environments due to the durability and indoor/outdoor rating of the cable
  • Armor provides crush protection and protection from rodent attacks
Avantages
  • Eliminates the need for conduit or plenum innerduct
  • Significant cost savings in both materials and labor - up to 25%
  • Accommodates last minute relocations or pathway changes
  • Provides a higher concentration of cables in an area than conduit
  • Can be instled in campus environments due to the durability and indoor/outdoor rating of the cable
  • Armor provides crush protection and protection from rodent attacks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires