Select Country and Language Canada / French
Changer de pays
LTP006LB3010/75 | BERK-TEK

BERK-TEK | LTP006LB3010/75 | Outdoor/Indoor Adventum Cable, Loose Tube, Plenum, 6-Fibers, OM2+ 50/125µm Multimode Fiber, DryGel Water Blocking System, Orange Jacket

  • Réf. fabricant LTP006LB3010/75
  • PART #370-500-GIGDRY-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.26
Cable O.D. (mm): 6.6
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 9.9
Min. Bend Radius Installation (in.): 3.9
Min. Bend Radius Long Term (cm): 6.6
Min. Bend Radius Long Term (in.): 2.6
No. of Fibers: 6
Rodent Protected: NO
Vendor No.: LTP006-LB3515/55
Description

Berk-Tek's revolutionary Outdoor/Indoor Adventum(TM) cables are designed to be used in plenum rated environments. Adventum supports the latest Gigabit Communications Protocols, including Gigabit Ethernet and ATM. This cable design utilizes Berk-Tek's unique DryGel(TM) waterblocking system. DryGel technology utilizes super absorbent polymers to replace the messy gel filler inside the fiber tubes. It is the only fire-rated cable designed to withstand the rigors of the outside plant environment. Adventum is rated for plenum installations and has no gel filler

Caractéristiques
  • Designed to support Gigabit Ethernet, Gigabit ATM, Fiber Channel and other high-speed applications
  • Plenum rating enables installation to go directly from outside plant to riser shaft or through plenum spaces
  • Cable core and buffer tubes use DryGelater blocking system
  • All dielectric design
  • Compact, water blocked, plenum rated, flexible loose tube design of all dielectric construction allows for installation in any outside plant or interior space
  • No cleaning of gels required for installa, greatly reducing installation time and cost
  • Transition points in network are not needed
  • System grounding requirements are eliminated
Avantages
  • Compact, water blocked, plenum rated, flexible loose tube design of all dielectric construction allows for installation in any outside plant or interior space
  • No cleaning of gels required for installation, greatly reducing installation time and cost
  • Transition points in network are not needed
  • System grounding requirements are eliminated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires