Select Country and Language Canada / French
Changer de pays
LTR012CB3510/25 | BERK-TEK

BERK-TEK | LTR012CB3510/25 | Indoor/Outdoor Adventum Riser Cable, Loose Tube, 12-Fibers,OM1 62.5/125µm Multimode Fiber, Orange Jacket, Black Jacket

  • Réf. fabricant LTR012CB3510/25
  • PART #370-702-BTDRY-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Rodent Protected: NO
Description

Berk-Tek's loose tube cable design can be used in all typical campus and outdoor/indoor installations, and is available with standard multimode, single-mode and GIGAlite(tm) fibers. This design affords the installer the ability to place cable anywhere in a network, bypassing the traditional transition points required in most installations. Adventum Riser cable (U.S. Patent No. 6,178,278) is available in 2 to 432 count fiber constructions. These cables have been thoroughly tested in accordance with Telcordia GR-409, ICEA-640, and ICEA-696 standards where applicable. Berk-Teks revolutionary Outdoor/Indoor Adventum(tm) cables are designed to be used in riser rated environments. Adventum supports the latest Gigabit Communications Protocols, including Gigabit Ethernet and ATM. This cable design utilizes Berk-Teks unique DryGel(tm) waterblocking system. DryGel technology utilizes super absorbent polymers to replace the messy gel filler inside the fiber tubes. It is the only fire-rated cable designed to withstand the rigors of the outside plant environment. Adventum is rated for riser installations and has no gel filler.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires