Select Country and Language Canada / French
Changer de pays
LWM41 | PELCO

PELCO | LWM41 | Wall Mount with Access Panel That Opens From the Bottom for Easy Access and Installation of Optional Legacy Coaxitron. Compatible Receiver (LRD41A* and LRD41C* Series)

  • Réf. fabricant LWM41
  • PART #294607
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING MOUNT
Description

Wall mount with access panel that opens from the bottom for easy access and installation of optional Legacy Coaxitron-compatible receiver (LRD41A* and LRD41C* series).

Must be a reseller to purchase this product

This part is discontinued by suppliewith no suggested replacement.

Caractéristiques
  • Easy to Install
  • Lightweight, Cast-Aluminum Construction
  • Supports up to 150 Pounds (68 kg)
  • For Use with Legacy Integrated Positioning Systems
  • Can Be Used with Optional Legacy LRD41 Series Receiver
  • Optional Access Panel Lock Kit
  • Optional Corner, Para and Pole Adapters Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires