Select Country and Language Canada / French
Changer de pays
M/GE-PSW-SFP-01-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | M/GE-PSW-SFP-01-NA | Mini 10/100/1000 Bridging Media Converter, Port One: 10/100/1000BASE-T (RJ45), Port Two: Dual Speed 100/1000BASE-X Open SFP, NA

  • Réf. fabricant M/GE-PSW-SFP-01-NA
  • PART #586052
Device: MEDIA CONVERTERS
Description

The mini media converter provide a cost-effective method for integrating fiber optic cabling into a 10/100/1000 UTP environment. With its miniature size, the Mini offers a space saving alternative while it converts copper to fiber. The M/GE-PSW-SFP-01 support one dual speed Small Form Factor (SFP) hot pluggable slot, autosense with 100M or 1000M SFP transceivers. A wide variety of SFP optical transceivers is available to offer a full range of deployment options over multimode or single-mode fiber

Caractéristiques
  • Unit and port LEDs allow for quick status information
  • Auto-negotiation
  • Fixed full-duplex on fiber
  • AutoCross
  • Automatic link restoration
  • Jumbo Frame (upto 10240 Bytes)
  • USB power option, required the standard USB to DC barrel connector cable
Spécifications
  • Item: Mini 10/100/1000 Bridging Media Converter
  • Status LEDs: PWR Below RJ45: On=Power; FX-Link/Act (Fiber Link/Activity) Upper Left on RJ45: On=Link, Flashing=Activity TX-Link/Act (Copper Link/Activity) Upper Right on RJ45: On=Link, Flashing=Activity
  • Power Consumption: 2.4 Watt
  • Power Sources: External AC/DC Required: 12 Volt DC, 0.5 Amp
  • Power Input: 7.5 - 13.9 Volt DC
  • Environmental Conditions: 0 to 50 deg C Operating Temperature; -15 to 65 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing;0 - 10000 ft Altitude
  • Port One: 10/100/1000BASE-T (RJ45)
  • Port Two: Dual Speed 100/1000BASE-X Open SFP
  • Dimension: 1.800 Inch Width x 3.300 Inch Depth x 0.850 Inch Height
Infos techniques et normes

IEEE Std. 802.3z 1000Base-X and IEEE Std. 802.3ab 1000Base-T, UL Listed, C-UL Listed (Canada), FCC Class A, CISPR22 / EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires