Select Country and Language Canada / French
Changer de pays
M-633D | TOA ELECTRONICS INC

TOA ELECTRONICS INC | M-633D | Digital A/V mixer with ARC and FBS

  • Réf. fabricant M-633D
  • PART #426501
Type: AUDIO AMPLIFIER
Description

The M-633D is a compact, easy-to-use digital audio mixer designed for live and A/V applications. The M-633D's simple analog interface makes setup and operation fast and efficient. With powerful, automatic on-board DSP, the M-633D eliminates problem acoustics and feedback that optimizes sound quality for any venue. Multiple outputs provide flexibility for operation in several zones and allows recording of main mix signal. Its complement of inputs makes it ideal for live performance, conferences and banquet events utilizing microphones and music playback or other auxiliary audio sources. The M-633D is backed by TOA's five-year product warranty.

Must be a reseller to purchase this product

Caractéristiques
  • Pristine digital audio quality with 24 bit 48 kHz A/D and D/A
  • 1U rack size digital mixer with 12 inputs and six outputs
  • Easy operation: Analog user interface, no PC setting is required
  • No more feedback: Intelligent Feedback Suppressor (FBS) built in
  • Easy-to-use Automatic Resonance Control (ARC) function built in
  • Automatic Clip-Guard, prevents input clipping distortion
  • Auto-muting of line input sources via priority mic inputs
  • Output zone assignments easily accessed from front panel
  • Supplied security cover prevents unauthorized access to front panel controls
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires