Select Country and Language Canada / French
Changer de pays
M-FAST SFP-MM/LC | HIRSCHMANN

HIRSCHMANN | M-FAST SFP-MM/LC | Compact OpenRail Gigabit Ethernet Switch; 10 Ports in total, 2 Gigabit Ethernet ports; 1. uplink: Gigabit SFP-Slot; 2. uplink: Gigabit SFP-Slot; 8 x standard 10/100 BASE TX, RJ45

  • Réf. fabricant M-FAST SFP-MM/LC
  • PART #631351
Type: ETHERNET SWITCH (MANAGED)
Description

10 port Gigabit/Fast-Ethernet-Switch (2 x Gigabit Ethernet, 8 x Fast Ethernet), managed, software Layer 2 Enhanced, for DIN rail store-and-forward-switching, fanless design; 10 Ports in total, 2 Gigabit Ethernet ports; 1. uplink: Gigabit SFP-Slot; 2. uplink: Gigabit SFP-Slot; 8 x standard 10/100 BASE TX, RJ45