Select Country and Language Canada / French
Changer de pays
M1-50 | SIEMON COMPANY

SIEMON COMPANY | M1-50 | Block, S66, M Series 4x50, 50 Pair, Field Terminated, 500 Clips

  • Réf. fabricant M1-50
  • PART #005815
Category: CATEGORY 5E
Color: WHITE
Family: S66
Market Name: VISION
Number of Pairs: 50
Sub Family: 66 BLOCK
Termination: 66
Description

The M1-50 is a proven, economical connecting block solution for category 5e network cabling. These features make this block an ideal choice for supporting today's high bandwidth technologies such as Voice over IP (VoIP) and Gigabit ethernet. The M1-50 66 block is fully compatible with all industry standard accessories and includes a wide range of available mounting accessories that allows the M1-50 to be installed in almost any environment.

Caractéristiques
  • VoIP and 1000BASE-T Ready Ideal for use with all category 5e applications including VoIP and Gigabit ethernet
  • Wide AWG Range Terminates 22 - 26 AWG (0.81 - 0.41mm) solid insulated cable or 18 - 19 AWG (1.02 - 0.91mm) solid stripped cable
  • Durable Design High impact flame retardant thermoplastic
  • Integral Jumper Management Fanning strips provide management for horizontal cabling and cross-connect jumper wires and provides a labeling surface for circuit identification
  • S89 Compatible Mounts to S89 series stand-off brackets to provide space for routing cables behind each block
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires