Select Country and Language Canada / French
Changer de pays
M100-006-BK | TRIPP LITE

TRIPP LITE | M100-006-BK | 6ft Black USB Sync / Charge Cable with Lightning Connector

  • Réf. fabricant M100-006-BK
  • PART #641804
Color: BLACK
Lengths: 6 FT. : 1.83 M

Tripp Lite's M100-006-BK 6ft Black USB Sync / Charge Cable with Lightning connector allows
for Uploading / Downloading data to and from the latest generation of iPhone, iPad, and iPod devices, while charging the devices at the same time. Cables are MFI Certified, so they are made for use with iPhone 5, 5c, 5s, 6, 6 Plus, iPad (4th generation), iPad mini, mini 2, mini 3, iPad Air, Air 2, iPod Touch (5th generation), and iPod nano (7th generation).Reversible Lightning connector allows plug-ability in either direction to the device. 2-Year Limited Warranty.


Automatic Transfer 16.6 millisecond automatic transfer between line and battery power supports UPS protection during blackouts and voltage fluctuations for equipment compatible with a one cycle transfer time

  • 2-Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires