Select Country and Language Canada / French
Changer de pays
M13FP-246 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M13FP-246 | Faceplate, FP Type, Flexible Frame, Ivory

  • Réf. fabricant M13FP-246 | 760010017
  • PART #267726
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
_Color: Ivory
Description

The CommScope Flexible Faceplate is a front access modular structure. It is universal and accommodates all CommScope Information Outlets for copper and fiber. It addition, it will accommodate S-Video, RCA, VGA and many other CommScope adapters The FP (flexible) system provides the ability to customize your configuration specifically according to the media being supported. The main component is either a single gang or double gang frame. Empty single port, dual port or blank adapter housings that snap into the frame complete the system. Adapter housing, information outlets and adapters/couplers are all ordered separately according to your application needs.

Caractéristiques
  • Modular design supports voice, data, audio and video applications
  • Supports CommScope Information Outlets
  • Front access supports future moves, adds and changes
  • Supports cable / port labeling
  • Available in four different colors
  • UL Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires