Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | M170216G009 | Air Conditioner, Side Mount 115V 50/60 Hz, Size/Dims: 1500/1800 BTU, Material/Finish: Steel/Ltgray

  • Réf. fabricant M170216G009
  • PART #646241
Material: STEEL (MILD)
  • Robust reciprocating compressor
  • R134a or R407c earth-friendly refrigerant
  • Models for 115, 230 and 460 single phase V AC power input
  • UL Listed or Recognized to save customers time and money with agency approvals
  • Operating temperature range from 50 F/1C to 125 F/52 C
  • Attractive industrial design with minimal use of visible fasteners
  • Reliable mechanical thermostat located behind the filter of the unit; indoor air conditioner models include digital display on ambient side
  • Low-carbon mild-steel sheet-etal cover for rugged factory environments
  • Easy-mount flanges for simple installation
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Mounting hardware, gaskets and user manual furnished with the unit
  • Every unifunctionally tested before shipping
  • Standard Indoor Air Conditioner models also include:
  • Electro-Mechanical Thermostat
  • Surge Suppressor
  • Condensate Management System
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires