Select Country and Language Canada / French
Changer de pays
M202SMB-246 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | M202SMB-246 | Surface Mount Box, M200, Two Port, Ivory

  • Réf. fabricant M202SMB-246 | 760057356
  • PART #332692
Color: IVORY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

CommScope 200 Series Stranded Surface Mount Boxes are designed for interior surface-mount applications and can support copper and fiber terminations. All information outlets simply snap into place. The 2, 4 and 8 port boxes are UL-rated and available in four standard colors.
The 200 Series surface mount boxes can support new generation, larger diameter data cables, and offers multiple cable entrances through the base and/or sides. The 200 Series surface mount boxes are equipped with the corresponding number of dust covers and two port adapters. These adapters support two CommScope information outlets each. A variety of other adapters are available but not included to configure LC, ST, and SC fiber couples, VGA, S-Video, Coax, BNC and RCA couplers.

Caractéristiques
  • Supports a wide range of applications and configurations using the following snap-in components:
  • - 8 Position Modular Outlets
  • - RCA Adapters
  • - S-Video Outlets
  • - BNC Adapters
  • - Coaxial Couplers
  • Cable entrances available through the base and/or sides
  • Can support new generation, larger diameter data cables
  • Can mount to solid surfaces or single gang electrical boxes
  • Easy front access to outlets, adapters and couplers
  • Includes dust covers, cable ties, labels/label holders, adhesive backed velcro, double sided tape and screws
  • Comes with label and label cover as well as a smooth surface for labeling the front of the enclosure
  • Snap-in fiber spool is included to assist with fiber management (does not apply to M202SMB and M204SMB)
  • Material: Plastic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires