Select Country and Language Canada / French
Changer de pays
M22 | PLANTRONICS

PLANTRONICS | M22 | Vista Universal Adapter, Wideband Audio

  • Réf. fabricant M22 | 43596-64
  • PART #338831
Type: HEADSET AMPLIFIER
Description

Plantronics M22 amplifier brings superior sound-quality and acoustic protection to your telephone. As well as providing compatibility with those telephones that do not allow direct connection of headsets it offers a range of additional features to enhance the sound quality of your phone conversations.

Caractéristiques
  • Wideband Audio When Used as a Part of a Wideband VoIP System, the Vista M22 Delivers Enhanced Audio and More Natural Speech Reducing Repeats, Errors and Listener Fatigue
  • Loud Noise Protection Reduces the Level of Incoming Loud Noises, Such as Fax Tones or Whistle Blasts to a More Comfortable Listening Level
  • Advanced Echo Management Helps Reduce Echo Often Associated with VoIP Telephony
  • Background Noise Reduction Reduces the Level of Background Noise Picked up by the Headset Microphone and also Reduces the Level of Noise on the Incoming Signal to Improve Call Quality
  • Call Volume Equalizer Maintains User-Selectable Listening Preferences Regardless of the Quality of the Incoming Call
  • Ideal for Office Professionals Who Need to Use their Corded Headset with their Deskphone and PC
  • Volume, Mute, Headset/Handset Call Control, 2 AA Batteries Included