Select Country and Language Canada / French
Changer de pays
M224MSP-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | M224MSP-246 | M SERIES PANEL KIT FOR M224CPN CONSOLIDATION BOX 700016512

  • Réf. fabricant M224MSP-246 | 700016512
  • PART #308820
Color: IVORY
Nema Rating: NO
Type: ZONE CABLING
Description

The M224CPN 24-Port non-plenum Zone Wiring Box is a low profile Consolidation Box. The product provides a connection and distribution point for data and telecom cables in installations requiring a consolidation point. The slim design (8" x 12" x 1.5") (203mm x 305mm x 38mm) permits instillation in a variety of non-plenum spaces such as under floors, limited space closets, inside paneled furniture, on walls in plain view, and on shelves. The box can be mounted, with additional support, to single or dual gang electrical type boxes. For best results, the box is mounted on a flat surface, horizontally or vertically. The M224PCN 24-Port Zone Wiring Box is substantially smaller than the CommScope M36CPP (36-port plenum) box - only 27% of the 4 box volume and 36% of the box area. The box design utilizes four removable panels that can accommodate a variety of copper and fiber based connectors. Each panel will hold up to six connectors each. The box has a capacity of 24 dual SC connectors, single SC connectors, dual LC connectors, ST Connectors, CommScope information outlets, S-Video, RCA, BNC and F-type connectors, or any combination thereof. Connector types can be mixed and matched within the box by using two different panels. The box comes equipped with four 6-port inserts, two blank inserts, 12 dust covers, closing screws, wire ties and instructions. The panel has the most variety in connector options; it accommodates all but the dual SC connectors. Three fiber-optic splice organizers are available which will accommodate fusion, mechanical or mass fusion splices.

Caractéristiques
  • Non metallic housing
  • 24-port capacity
  • Accommodates copper CommScope information outlets, fiber connectors as well as copper and fiber terminations
  • Expandable / Stackable features
  • Easy access for terminations, moves, adds and changes
  • Designed for mounting in various non-plenum environments (floor, under floor, surface mount or wall)
  • Supports cable / port labeling
  • Equipped with removable cover section for cord/label access and doesn't expose horizontal cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires