Select Country and Language Canada / French
Changer de pays
M300 | BOGEN

BOGEN | M300 | POWER AMPLIFIERS STEREO 300W/CH MONO 600W MOD INPUTS

  • Réf. fabricant M300
  • PART #235627
Type: AUDIO AMPLIFIER
Description

Product discontinued by manufacturer, suggested replacement see Anixter # 665286.

The Bogen M-Class amplifier delivers on what professional sound installers need most: flexibility, power and reliability. Power: up to 600 W per channel stereo or 1,200 W of 70 V mono power. Reliability: massive power toroid and heat sinks, heavy 14-gauge chassis, back-slope AC voltage stabilization, clip limiters, DC voltage over-current, and thermal protection circuits. Three operating modes: stereo, 70 V mono, dual mono.

Must be a reseller to purchase this product

Caractéristiques
  • Three operating modes: stereo, 70 V mono, dual mono
  • Three mono power levels: 600 W, 900 W or 1,200 W for 70 V speaker systems
  • Three stereo power levels: 300 W, 450 W or 600 W
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires