Select Country and Language Canada / French
Changer de pays

COMMSCOPE SYSTIMAX SOLUTIONS | M30FP-2RJ45-262 | FP Type Double Port Adapter Housing, White

  • Réf. fabricant M30FP-2RJ45-262 | 760008664
  • PART #270112
_Color: White

The CommScope Flexible Faceplate is a front access modular structure. It is universal and accommodates all CommScope Information Outlets for copper and fiber. It addition, it will accommodate S-Video, RCA, VGA and many other CommScope adapters. The FP (flexible) system provides the ability to customize your configuration specifically according to the media being supported. The main component is either a single gang or double gang frame. Empty single port, dual port or blank adapter housings that snap into the frame complete the system. Adapter housing, information outlets and adapters/couplers are all ordered separately according to your application needs.

  • Modular design supports voice, data, audio and video applications
  • Supports CommScope Information Outlets
  • Front access supports future moves, adds and changes
  • Supports cable / port labeling
  • Available in four different colors
  • UL Listed