Select Country and Language Canada / French
Changer de pays
M32-SS | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | M32-SS | M32 - W/ Split Strike

  • Réf. fabricant M32-SS
  • PART #CS452412
Finish: US32D SATIN STAINLESS STEEL
Holding Force lbs: 600
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: SURFACE MOUNTED
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC MAGNETIC LOCK
UL Listing: UL LISTED
Description

Now you can add asset control to your existing access control system with the durable, power-efficient M32-SS. Each strike plate of the M32-SS delivers 300 lbs of holding force per door. Ideal for securing large two-door cabinets, retail cases or doubl e-door, indoor/outdoor storage applications with out- swinging doors that share a common, center latching point.

Caractéristiques
  • Ultra-secure collapsing blind nuts mount to the door frame for strength and reliability
  • Fully sealed for weather-proof operations
  • 10 ft [3.05m] of jacketed, stranded conductor cable
  • Automatic dual-voltage - no field adjustment required
  • Instant releascircuit - no residual magnetism
  • Noise suppression with included MOV
  • Efficient, low power usage
  • Rust resistant - All ferrous metal surfaces plated for durability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires