Select Country and Language Canada / French
Changer de pays
M4220 | ALPHA WIRE

ALPHA WIRE | M4220 | Manhattan-Electrical-Cables, Coaxial, 2 Coax, 20 AWG, Braid, 750 V, PVC Jacket, 0.235 Jacket Diameter, 0.028 Jacket Thickness, 0.079 Core Diameter, 7/28 Stranding

  • Réf. fabricant M4220
  • PART #M4220
Approx. Wt. lb./1,000 ft.: 60
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 108
Conductor Material: CCS
Conductor Material: TINNED COPPER
Conductor Size (in.): 0.064
Conductor Size AWG: 14
Conductor Size: 20 GAUGE AWG
Conductor Type: 14 AWG Solid CCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric O.D. (in.): 0.280
Dielectric Type/Jkt.: FFEP/PVDF
Dielectric/Insulation: FFEP
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Color: White/Natural
Jacket Material: PVDF
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
Mil-C-17: M17 / 045-RG108
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.351
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: Foil + 60% AL Braid
Shield: Foil + 60% AL Braid
Solid/Stranded: Solid
Vendor: Berk-Tek
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Infos techniques et normes

CA Prop 65
MIL-C-17_RG-108 TYPE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires