Select Country and Language Canada / French
Changer de pays
M46P | CRIMSON AV

CRIMSON AV | M46P | Collapsible floor mobile cart for 32" to 55"+ Screens

  • Réf. fabricant M46P
  • PART #703637
Description

Quick collapsing cart with smooth mobility and fully adjustable screen height positioning from 38.9" to 64.5". Fits all VESA hole patterns through 400x400mm in either landscape or portrait screen orientation. Ideal for ultra-flat LED TV monitors as wel l as Plasma and LCD's weighing up to 100 lb. Unobstructed internal cord routing with 1"x2" outlet opening fits standard VGA connectors.

Caractéristiques
  • VESA compatible up to 400x400mm
  • Optional universal adapter U756 fits up to 723x501mm hole pattern for 37" to 63" screens
  • Quickly collapses for easy breakdown and reassembly
  • Through-column cable routing for an uncluttered look
  • Casters for smooth mobily
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires