Select Country and Language Canada / French
Changer de pays
M5208 BLACK | AASTRA

AASTRA | M5208 BLACK | Digital Centrex Telephone - Black, Loop-powered With LCD

  • Réf. fabricant M5208 BLACK | A1602-0000-0207
  • PART #186280
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Headset Jack: NO
Hold Button: YES
Intercom: NO
Line Size: 2
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: DIGITAL DSS
Type: CENTREX
Caractéristiques
  • The M5208 is MADN-capable, letting you program your set for appearances of other users directory numbers. Call coverage is simple.
  • The 2-line X 24-character liquid crystal display can tell you who is calling and whether the call was transferred or forwarded. Armed with such information, you can answer personally and appropriately.
  • Visual ringing indication alerts you to an incoming call with a flashing lamp. Even if you are on your primary line, you will not miss important calls.
  • The M5208 includes eight programmable line/feature keys as well as conveniently placed, color-coded Hold and Release keys for improved efficiency and better call processing.
  • The built-in speaker permits on-hook dialing and makes it easy to access voice mail.
  • The M5208 is loop powered. Because local power is not required, your set will retain display capabilities even during a power outage.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires