Select Country and Language Canada / French
Changer de pays
M61-R4310 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | M61-R4310 | BMP61 Series Printer Ribbon - R4300 Wax/Resin, Black

  • Réf. fabricant M61-R4310
  • PART #781120
Cable Tie Diameter: 2"
Size: 2"
Description

Self-contained BMP61 Series ribbon cartridges allow users to change supplies in seconds. No calibrating, no threading, no waste and the ink always faces the right direction!

Caractéristiques
  • One-color ribbon for printing a single color onto a label
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady label material
  • Recommended for printing on paper and films that have a matte or rough surface, such as Brady's B-427 Self-Laminating Vinyl and B-499 Nylon Cloth
  • Automatic label formatting with smart cell technology and easy loading
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires