Select Country and Language Canada / French
Changer de pays

BRADY WORLDWIDE INC | M61-R6410 | BMP61 Series Printer Ribbon - R6400 Resin, Black

  • Réf. fabricant M61-R6410
  • PART #781126
Cable Tie Diameter: 2"
Size: 2"

Self-contained BMP61 Series ribbon cartridges allow users to change supplies in seconds. No calibrating, no threading, no waste and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6400 Series Resin Formulation offers superior chemical and abrasion resistance when printed on the appropriate Brady label material
  • Recommended for use with materials designed to resist chemicals, such as Brady's B-492 Frozen Surface Polyester and B-481 Chemical Resistant Polyester
  • Automatic label formatting with smart cell technology and easy loading
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires