Select Country and Language Canada / French
Changer de pays
M62FG-SASM | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | M62FG-SASM | M62 Magnalock - 12/24 V DC, Face Drilled, Gate Conduit W/sasm Bracket

  • Réf. fabricant M62FG-SASM
  • PART #CS457331
Finish: US32D SATIN STAINLESS STEEL
Holding Force lbs: 1200
Input Voltage: SELECTABLE 12 OR 24 VOLT DC
Mounting: FACE MOUNTED (GATES, ETC.)
Product Type: SINGLE ELECTROMAGNETIC LOCK
Sales Category: ELECTRIC GATE LOCK
UL Listing: UL LISTED
Description

The M62FG-SASM is the only heavy duty Magnalock specifically designed to secure and protect gates. This weatherproof unit delivers 1,200 lbs of holding force and comes equipped with conduit fittings and a special shock absorbing strike mount (SASM). Th is unique design dramatically prolongs the life of the lock, the gate and other hardware by controlling excessive impact between the strike plate and the magnet.\rThe SASM is also available as a separate retrofit kit and is compatible with M32, M62 or M82 Magnalock strike plates for areas prone to excessive force closures or slamming.

Caractéristiques
  • Ultra-secure collapsing blind nuts mount to door frame for strength and reliability
  • Fully sealed for weather-proof operations
  • 10 ft [3.05m] of jacketed, stranded conductor cable
  • Automatic dual-voltage - no field adjustment required
  • Instant release ciuit - no residual magnetism
  • Noise suppression with included MOV
  • Efficient, low power usage
  • Rust resistant - All ferrous metal surfaces plated for durability
  • Fits in 2.5" [63.5 mm] of flat mounting space
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires