Select Country and Language Canada / French
Changer de pays
M63 | CRIMSON AV

CRIMSON AV | M63 | Mobile cart with height and tilt adjustment for 37" to 63"+ Plasma, LCD or LED screens

  • Réf. fabricant M63
  • PART #703639
Description

Universal design and heavy duty construction makes this cart ideal for Plasma, LCD or LED monitors weighing up to 150 lb. Comes with heavy duty rubber casters for smooth mobility. Fits through standard door openings. Fully adjustable tilt and screen he ight position. Vertically adjustable tempered glass or metal shelf (sold separately) can be easily installed or removed without removing TV monitor.

Caractéristiques
  • Universal design
  • VESA compatible
  • Continuous vertical position adjustment for perfect viewing height
  • Pin-locking incremental tilt adjustment
  • Heavy-duty rubber casters for smooth mobility
  • Optional height adjustable tempered glass or metal component shes easily attach after TV is installed
  • Integrated cable management for clean look
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires