Select Country and Language Canada / French
Changer de pays
M631G | CRIMSON AV

CRIMSON AV | M631G | Mobile cart with tempered glass shelf, height and tilt adjustment for 37" to 63"+ Plasma, LCD or LED screens

  • Réf. fabricant M631G
  • PART #703641
Description

Universal design and heavy duty construction makes this cart ideal for Plasma, LCD or LED monitors weighing up to 150 lb. Comes with heavy duty rubber casters for smooth mobility and tempered glass shelf for components. Fits through standard door openi ngs. Fully adjustable tilt and screen height position. Vertically adjustable tempered glass or metal shelf (sold separately) can be easily installed or removed without removing TV monitor.

Caractéristiques
  • Universal design
  • VESA compatible
  • Continuous vertical position adjustment for perfect viewing height
  • Pin-locking incremental tilt adjustment
  • Heavy-duty rubber casters for smooth mobility
  • Tempered glass component shelves easily attach after TV is insted
  • Integrated cable management for clean look
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires