Select Country and Language Canada / French
Changer de pays
M67-076 | CORNING

CORNING | M67-076 | Splice Tray, mass fusion splices or heat-shrink fusion splices, 11.7x3.9x0.4 in, 6 mass fusion splices or 12 heat-shrink fusion splices

  • Réf. fabricant M67-076
  • PART #219337
Type: TRAYS
Description

Corning Cable Systems splice trays use proven designs and fiber organization technology to provide optimum physical protection for fusion and mechanical splicing methods. The trays are engineered for use with indoor or outdoor splice hardware with both loose tube and tight-buffered optical cable designs. The metal-tray series consists of a rugged aluminum base and cover with crimpable metal tabs for buffer tube strain-relief. Additional strain-relief points are available for securing buffer tubes or pigtails to the trays using cable ties. The black powder coating allows easy fiber identification and additional protection. Designed for use with Corning Cable Systems interconnection hardware and splice closures, these splice trays are an integral p art of a complete splicing system.

Caractéristiques
  • Metal trays powder coated: Ruggedness and durability
  • Clear plastic covers: Fiber visibility for inspection
  • Fiber loop retention: Controls the bend radius
  • Positive holding action: Maximum splice protection
Applications

Central Office, CATV environments, Carrier Networks, Enterprise Networks

Spécifications
  • Product Type (FOH): Splice Trays
  • Technology: Fusion Splice
  • Splice Protectors Type: Heat Shrink Mass Fusion
  • Splice Tray Capacity Mass Fusion: 72 Splices
  • Splice Tray Capacity Single Fiber: 12 Splices
  • Splice Tray Category: 4S
  • Splice Tray Type: Standard with organizers for heat-shrink mass fusion splice protectors
  • Dimensions (LxWxD) (Metric-mm): 297x99x10 mm
  • Dimensions (LxWxD) (US): 11.7x3.9x0.4 in
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires