Select Country and Language Canada / French
Changer de pays
M675I | AASTRA

AASTRA | M675I | 6700 Series Expansion module, LCD Based (Not Compatible With The 6753i)

  • Réf. fabricant M675I | A1760-0000-1055
  • PART #354048
Type: EXPANSION MODULE
Description

Aastra 6700i Series expansion modules are designed to increase the power and flexibility of the 6700i Series SIP telephones. Up to three M675i modules can be used with either the 6755i, 6757i, 6757i CT or 6739i telephone to create a powerful, feature rich console option. Modules share power and signaling with the phone, eliminating the need for additional wiring.
Designed for receptionists, administrative assistants, call center agents, power users, and executives who need to monitor and manage a large volume of calls on a regular basis, the 6700i Series Expansion Modules provide an intelligent choice for all Enterprise IP environments.

Caractéristiques
  • Backlit LCD Screen: 144x128 pixels graphical LCD display with 20 Softkeys with LEDs and 3 hardkeys with LEDs that provide access to three screen levels offering up to a total of 60 programmable keys.
  • Flexible Features: The M675i is equiped with LED status indicators and supports a variety of programmable features including Line, Speed Dial, Busy Lamp Field, Bridged Line Appearance, Shared Call Appearance and Do Not Disturb.
  • Simplified Deployment: Sharing both power and signaling with the 6700i Series phone, the M675i can be easily added without additional installation or wiring expense. Simplified configuration via WebUI or configuration file from the phone.
  • Expandability: Up to three M675i modules can be used with the 6700i Series models 6755i, 6757i, 6757i CT or 6739i, offering up to 180 additional keys. Growing businesses can start with a single module and add more as their needs increase.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires