Select Country and Language Canada / French
Changer de pays
M88DE7FL506 | COMPULINK

COMPULINK | M88DE7FL506 | Patch Cord Modular 24 AWG 4-Pair stranded Category 5e A/B 7ft Blue

  • Réf. fabricant M88DE7FL506
  • PART #MM07-AX5-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

These cable assemblies are Category 5e UTP PVC 24 awg, 8-position blue jacketed modular assemblies. The assemblies are constructed using stranded cordage and snagless connectors. The assemblies are T568A/B universally wired Straight-Through, and component compliant. Also available in other colors and lengths.