Select Country and Language Canada / French
Changer de pays
M90 | CRIMSON AV

CRIMSON AV | M90 | Heavy duty mobile cart for displays larger than 60"

  • Réf. fabricant M90
  • PART #703642
Description

The M90 base model includes both, flat mounting brackets as well as tilt brackets with built in dual keyed locks. Features through-column cord management, cord wrap brackets capable of holding 50 feet of heavy gauge extension cable and removable handle s for safely transporting the cart. Constructed of heavy duty high grade steel with epoxy powder coating and heavy duty lockable casters.

Caractéristiques
  • Achieve the perfect viewing angle by choosing from four different height positions
  • Includes flat and tilting vertical brackets
  • Two locking verticals for added security
  • Removable handles for safe transport
  • Through-column cable routing for an unclutter look
  • Optional shelf options that can be added at any time
  • Cord wrap claws for storing up to 50' of heavy gauge extension cable
  • Heavy-duty lockable casters to keep stationary
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires