Select Country and Language Canada / French
Changer de pays

CRIMSON AV | M90LTZ | Heavy duty mobile cart with single side shelf, front/back shelf, back panel and cover for displays larger than 60"

  • Réf. fabricant M90LTZ
  • PART #703646

Includes all the components of the M90LT, with addition of the component shelf MS9B. This heavy duty all steel shelf can be mounted in either in the forward (in front of the display) or back position (behind the display). The height can be set to any d esired position. Ideal for holding heavy components up to 50 lb. Features through-column cord management, cord wrap brackets capable of holding 50 feet of heavy gauge extension cable and removable handles for safely transporting the cart. Constructed o f heavy duty high grade steel with epoxy powder coating and heavy duty lockable casters.

  • Achieve the perfect viewing angle by choosing from four different height positions
  • Includes flat and tilting vertical brackets, single side shelf, front/back shelf, back panel and cover
  • Two locking verticals for added security
  • Removable handles for sae transport
  • Through-column cable routing for an uncluttered look
  • Optional shelf options that can be added at any time
  • Cord wrap claws for storing up to 50' of heavy gauge extension cable
  • Heavy-duty lockable casters to keep stationary
  • Pre-sorted harde pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires