Select Country and Language Canada / French
Changer de pays
M90XL | CRIMSON AV

CRIMSON AV | M90XL | Fully loaded heavy duty mobile cart with two side shelves, top shelf, front/back shelf, back panel and cover for displays larger than 60"

  • Réf. fabricant M90XL
  • PART #703647
Description

The fully loaded M90XL includes every shelf option, including two side shelves as well as back panel cover system for professional, aesthetically pleasing installation. Also included is the top shelf and heavy duty all steel shelf which can be mounted either in the forward (in front of the display) or back position (behind the display). The height can be set to any desired position. Features through-column cord management, cord wrap brackets capable of holding 50 feet of heavy gauge extension cable and removable handles for safely transporting the cart. Constructed of heavy duty high grade steel with epoxy powder coating and heavy duty lockable casters.

Caractéristiques
  • Achieve the perfect viewing angle by choosing from four different height positions
  • Includes flat and tilting vertical brackets, two side shelves, top shelf, front/back shelf, back panel and cover
  • Two locking verticals for added security
  • Removable handes for safe transport
  • Through-column cable routing for an uncluttered look
  • Optional shelf options that can be added at any time
  • Cord wrap claws for storing up to 50' of heavy gauge extension cable
  • Heavy-duty lockable casters to keep stationary
  • Pre-sed hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires