Select Country and Language Canada / French
Changer de pays
MAXIMAL1RH | ALTRONIX

ALTRONIX | MAXIMAL1RH | Power Supply/Charger with Access power Controllers - 8 fused outputs selectable for 12V DC @ 4 amp or 24V DC @ 3 amp, Fail-Safe or Fail-Secure operation or as dry form "C" Contacts, Fire Alarm disconnect, 2U EIA 19" Rack Mount Chassis, 115V AC input

  • Réf. fabricant MAXIMAL1RH
  • PART #433721