Select Country and Language Canada / French
Changer de pays
MAXIMAL77 | ALTRONIX

ALTRONIX | MAXIMAL77 | 2 Power Supply/Chargers with Access power Controllers - 16 Fused non-power limited Outputs, 8 Outputs of 24 V DC @ 9.7 amps individually selectable for Fail-Safe or Fail-Secure operation or as dry form "C" Contacts, Fire Alarm disconnect

  • Réf. fabricant MAXIMAL77
  • PART #340096
Type: POWER SUPPLY
Description

Maximal77 distributes and switches power to access control systems and accessories. It converts a 115V AC 60 Hz input into sixteen (16) independently controlled 24V DC fuse protected outputs. These Fail-Safe/Fail-Secure power outputs may be converted t o dry form "C" contacts. The outputs are activated by an open collector sink or normally open (NO) dry trigger input from an Access Control System, Keypad, Push Button, REX PIR, etc. Units will route power to a variety of access control hardware device s including: Mag Locks, Electric Strikes, Magnetic Door Holders, etc. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the sixteen (16) outputs.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires