Select Country and Language Canada / French
Changer de pays
MB-100 | ELECTRO-VOICE

ELECTRO-VOICE | MB-100 | Forged Eyebolt Attachment Kit (Set of Three) for a Single SB121, SB122PI, SX100 or Sx300, Black

  • Réf. fabricant MB-100
  • PART #708965
Description

The Mb100 is intended for very simple installations only, to suspend an individual Sx100, Sb120 or Sx200 loudspeaker in a near-vertical orientation. A second, redundant insert point is provided in the top of the enclosure so a supplementary independent means of suspension can be attached when regulations specify. The enclosure can be positioned to angle downward slightly through the use of the pull-up point at the back of the enclosure. The Mb100 Eye-Bolt Attachment Kit contains three lifting eye-bo lts which screw into the inserts provided on the System 200TM speakers. The eyebolt attachment points can then be used to suspend the System 200TM speakers using hardware rated for overhead lifting. Note that two top suspension cables should be used at all times to provide needed stability to the installation.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires