Select Country and Language Canada / French
Changer de pays
MB-300 | ELECTRO-VOICE

ELECTRO-VOICE | MB-300 | Horizontal Array Kit for Side-by-side Arraying of Two SB121, SB121a, SB122PI, SX100+ or Sx300, Black

  • Réf. fabricant MB-300
  • PART #708968
Description

The Mb300 horizontal array kit contains two brackets and eight of each of the following: 5 / 16-18 x 1 hex-head bolts, 5 / 16 lock washers, 5 / 16-18 nuts. The Mb300 is used in conjunction with the Mb200 installation bracket to create a speaker array. The array can be constructed in either of two angular configurations: 1. Speakers side by side (50º angle) for a tight array. 2. Speakers spread slightly (60º angle) for wider coverage. Note that a full 360º array can only be accomplished with the 60º angle pattern. Suspension of the speaker array is made easy with the four 12.7-mm (0.5-in.) holes located on the Mb300. A cable, chain quick link, or other suitable hardware which is rated for overhead lifting (not supplied with this kit) can be used t o connect to the array for flying.

Must be a reseller to purchase this product.

Caractéristiques
  • Array kit for SystemTM 200 speakers
  • Creates arrays of two to six speakers when used with the Mb200 installation bracket
  • Two mounting angles: 50º and 60º
  • Provides a rigid frame for arraying speakers from one to two levels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires