Select Country and Language Canada / French
Changer de pays
MB200 | ELECTRO-VOICE

ELECTRO-VOICE | MB200 | Wall/Ceiling U-bracket Kit for SB122, SB122PI, SX100 and Sx300, Black

  • Réf. fabricant MB200
  • PART #708966
Description

The Mb 200 installation kit consists of a U-bracket, two M8 x 1.25 hex-head bolts, four lock washers, two friction pads, and two 3 / 8 -24 hex-head bolts. The kit is designed to accommodate the System 200TM installation in a variety of ways. Wall or Ce iling Mounting: The robust design of the Mb 200 installation bracket allows the System 200TM speakers to be mounted in almost any position to obtain the desired sound coverage. Flying Installations The Mb 200 bracket "captures" the speaker in a rigid f rame which has structurally sound locations for attaching rigging hardware. These attachment points are four 12.7-mm (1 / 2 -in.) diameter holes located on the ends of the bracket. A 3 / 8 -in. "quick link" (or similar hardware) can be readily connecte d to each attachment point. System 200TM speakers can be flown individually in either a horizontal or vertical position, or two speakers can be flown together in a vertical position. System 200TM Horizontal Arrays Arrays of two to six speakers are secu rely supported in a frame comprised of Mb 200 and Mb 300 brackets. To create a horizontal array, two Mb 200 brackets are simply locked into the correct alignment position using the brackets from the Mb 300 Horizontal Array Kit. The array is extended by using one additional Mb 200 bracket and one Mb 300 kit for each additional speaker. To complete the circle for a six speaker array, one additional Mb 300 kit is required.

Must be a reseller to purchase this product.

Caractéristiques
  • Mounting kit for SystemTM 200 speakers
  • May be used in conjuction with OmniMount Series 100 support system1
  • Versatile design allows the speaker to be aimed at any angle from wall or ceiling
  • Provides a rigid frame for flying one or two speakers
  • Createsrrays of two to six speakers when used with the Mb 300 Horizontal Array Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires