Select Country and Language Canada / French
Changer de pays
MB8TSQ | BOGEN

BOGEN | MB8TSQ | 8 in. cone surface-mounted speaker

  • Réf. fabricant MB8TSQ
  • PART #320127
Type: SPEAKER
Description

The MB8TSQ and MB8TSL speakers feature an all-steel surface-mounted enclosure with an 8 in. cone loudspeaker and multi-tap 4-watt 70V/25V transformer. The MB8TSQ is suitable for ceiling or wall mounting. The MB8TSL is designed primarily for wall mounting and its face is angled downward by 12.5 degrees.

Must be a reseller to purchase this product

Caractéristiques
  • Rugged all-steel surface-mounted enclosure
  • Full range 8 in. cone speaker for excellent intelligibility
  • Compatible with 25 V or 70 V amplifier system
  • Multiple taps at 4, 2, 1, 1/2, 1/4, 1/8 watts
  • 4-watt maximum output power
  • Mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires