Select Country and Language Canada / French
Changer de pays
MC18B603-05 | ORTRONICS

ORTRONICS | MC18B603-05 | Clarity 6 110/Mod 8 Patch Cord, Category 6, 3'

  • Réf. fabricant MC18B603-05
  • PART #MO03-OR7N-04
Category: CATEGORY 6
Color: GREEN
Connector Type: 110 TO MODULAR
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Clarity 6 Patch Cord, Category 6, modular 8-position to 110. Cord is terminated on one end with a male 110 plug with internal signal feedback technology, which reduces crosstalk without compromising impedance. The other cord end is terminated with an 8-position modular plug with Ortronics Paralign 2 pair isolation technology

Caractéristiques
  • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications.
  • Signal feedback technology: Reduces cross talk.
  • Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination.
  • Icon compa
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires