Select Country and Language Canada / French
Changer de pays
MC18B609-05 | ORTRONICS

ORTRONICS | MC18B609-05 | Clarity 6110/Mod 8 Patch Cord, Category 6, 9'

  • Réf. fabricant MC18B609-05
  • PART #MO09-OR7N-04
Category: CATEGORY 6
Color: GREEN
Connector Type: 110 TO MODULAR
Family: CLARITY 6
Lengths: 9 FT. : 2.74 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Description

Clarity 6 Patch Cord, Category 6, modular 8-position to 110. Cord is terminated on one end with a male 110 plug with internal signal feedback technology, which reduces crosstalk without compromising impedance. The other cord end is terminated with an 8-position modular plug with Ortronics Paralign 2 pair isolation technology

Caractéristiques
  • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. Signal feedback technology: Reduces cross talk. Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination. Icon compatibility: Supports TIA/EIA 606 standard. Premium conductor cordage: Reliable performance and durable cord life. Improved Signal to noise ratio: More transparent signal path is field measurable in a link or channel. Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.
Spécifications
  • Wire Gauge: 24 AWG
  • Connector Type End One: Male 110 connector, eight-contact
  • Connector Type End Two: Eight-poition modular plug
  • Jacket Color: Green
  • Length Metric: 2.74 m
  • Pinning: Standard linear 110 color code to T568B plug wiring
  • Typical Application: Data cross connect block fields; hub interface cords; 10, 100, 1000 Base-T
  • Diameter (USA): 0.29 in.
  • Termination: Mod 8/110
  • Category Rating: Category 6
  • Cord Length (USA): 9 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 9 ft.
  • Cable Type: Four-pair tranded UTP non-plenum
  • Performance Rating: Category 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires