Select Country and Language Canada / French
Changer de pays
MC5-8-T-07-05 | SIEMON COMPANY

SIEMON COMPANY | MC5-8-T-07-05 | MC, Category 5e, UTP, T568A/B, Standard, Yellow CMG, No Boot, 07 ft.

  • Réf. fabricant MC5-8-T-07-05
  • PART #MM07-SI6-05
Category: CATEGORY 5E
Color: YELLOW
Connector Type: RJ45 TO RJ45
Family: MC5 MODULAR CORDS
Lengths: 7 FT. : 2.13 M
Market Name: VISION
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC5 MODULAR CORDS
Type: PATCH CORDS
Description

All Siemon MC 5 modular cords are assembled using premium stranded cable that meets all category 5e specifications. MC 5 modular cords are available in several colors with or without a colored boot.



This part is discontinued by supplier. Use Anixt #MM07-SI5E-05 as suggested replacement

Caractéristiques
  • It has 50 Micro-Inch minimum of gold plating over nickel. The result is superior transmission performance and long-term resistance to corrosion from humidity, extreme temperatures and airborne contaminants
  • 24 AWG (7 strands At 0.2 mm) stranded wire for longer bend fatigue life, solid 24 AWG IC 5e cords are also available for consolidation point or equipment cord applications
  • Flame retardant jacket
  • Flame-retardant thermoplastic modular plug housing
  • Category 5e compatible screened patch cords also available
  • Siemon MC 5 modular cords are constructed using high performance category 5e cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires