Select Country and Language Canada / French
Changer de pays
MC5-8T-20-B02C | SIEMON COMPANY

SIEMON COMPANY | MC5-8T-20-B02C | MC, Category 5e, UTP, T568A/B, Standard, White CMG, White Boot, 20 ft.

  • Réf. fabricant MC5-8T-20-B02C
  • PART #MM20-SI6C-01
Category: CATEGORY 5E
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 20 FT. : 6.1 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

This part is discontinued by supplier. Use Anixter #MM20-SI5EB-01 as suggested replacement.

All Siemon MC 5 modular cords are assembled using premium stranded cable that meets all category 5e specifications. MC 5 modular cords are available in several colors.



This part is discontinued by supplier. Use Anixter #MM20-SI5EB-01 as suggested replacement



This part is discontinued by supplier. Use Anixter #MM20-SI5EB-01 as suggested replacement

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires