Select Country and Language Canada / French
Changer de pays
MC5E03-02 | ORTRONICS

ORTRONICS | MC5E03-02 | Clarity 5E Modular Patch Cord, 3', red

  • Réf. fabricant MC5E03-02
  • PART #MM03-OR6C-03
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO RJ45
Family: CLARITY 5E
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC5E PATCH CORDS
Type: PATCH CORDS
Description

Clarity 5E Premium Category 5e Modular Patch Cord, red, 3', Category 5e, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 5E connecting hardware for optimum Category 5e installed performance using Ortronics Paralign 2 pair-positioning technology.

Caractéristiques
  • ETL third party tested and verified to TIA/EIA 568B.2 Category 5e component specifications: Ensures Category 5e component performance. Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. Center tuned technology: Elevates the performance of Clarity 6 connector union. Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination allowing mating hardware to be designed/tuned to these cords. Snagless plug design: Protects plugs when pulling through pathways or cable managers. Premium conductor cordage: Reliable performance and durable cord life. Compatible with both T568A and T568B wiring: Provides universal wiring ability. Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel. Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.
Spécifications
  • Wire Gauge: 24 AWG
  • Connector Type End One: Plug, HSG, eight-contact, RJ45, high performance
  • Connector Type End Two: Plug, HSG, eight-contact, RJ45, high performance
  • Jacket Color: Red
  • Length Metric: 0.91 m
  • Pinning: Straight 1-1, 2-2, 3-3, etc.
  • Typical Application: 10Base-T 100Base-TX 1000Base-T 1000Base-TX 155 Mb/s ATM 1 Gb/s ATM (CB1G)
  • Diameter (USA): 0.28 in.
  • Termination: 8-Po Mod
  • Category Rating: Category 5e
  • Cord Length (USA): 3 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 3 ft.
  • Cable Type: Four-pair tranded UTP non-plenum
  • Performance Rating: Category 5e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires