Select Country and Language Canada / French
Changer de pays
MC6A05.5-06 | ORTRONICS

ORTRONICS | MC6A05.5-06 | 5.5 FT. Patch Cord, Clarity 6A, Modular, Blue, Cat6A, 10 Gigabit, 4-pair UTP Stranded 26 AWG PVC/CM

  • Réf. fabricant MC6A05.5-06 | OR-MC6A05.5-06
  • PART #MM5.5-ORC6A-06
Category: CATEGORY 6A
Color: YELLOW
Connector Type: RJ45 TO RJ45
Lengths: 3.5 FT. : 1.07 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • Tested and verified to TIA/EIA 568C.2 Cat6A component specification : Ensures Category 6A component & channel performance
  • Every cord is factory tested: Ensures every cord shipped will perform to Cat 6A specifications
  • Center tuned technology: Elevates the performance of Clarity 6A connector union
  • Paralign 2 pair-positioning technology: Maintains pair integrity and balance through the plug termination
  • Snagless plug design: Protects plugs when pulling through pathways or cable managers
  • Premium conductor cordage: Reliable performance and durable cord life
  • Compatible with both T568A and T568B wiring: Provides universal wiring ability
  • Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel
  • Backwards compatible to Category 6 & 5e: Supports lower category installations and components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires