Select Country and Language Canada / French
Changer de pays
MCBH-00 | ABB

ABB | MCBH-00 | Contact Block Holder. 22.5mm, Front Mount, Non-Metallic. For use with 22mm Pilot Devices and up to 3 Contact Blocks.

  • Réf. fabricant MCBH-00
  • PART #489635
Rating: IP20
Type: PILOT DEVICE
Caractéristiques
  • Snap-on feature reduces installation time
  • Bezels: Black plastic, chrome metal. Grey plastic available as an option
  • Contact block holder features rear mounting with quick-release locking mechanism for high security
  • Buttons available in several colors
  • Engraved text caps available
  • Custom-specifi c markings on request
  • UL File# E57057
  • CSA File# LR19700
Applications

For Three Positions. The ABB Pilot Device family is divided into two ranges; the Modular range that includes operators, holders, contact blocks and accessories that can be combined with high flexibility. The Compact range has all functions built-in into one single unit.

Spécifications
  • Size: 048 m Width X 013 m Height X 03 m Depth
Infos techniques et normes

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires