Select Country and Language Canada / French
Changer de pays
MCS5E09-08 | ORTRONICS

ORTRONICS | MCS5E09-08 | Clarity 5E Shielded Modular Patch Cord, 9', gray

  • Réf. fabricant MCS5E09-08
  • PART #MM09-OR6CS-09
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Family: CLARITY 5E
Lengths: 9 FT. : 2.74 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC5E PATCH CORDS
Type: PATCH CORDS
Description

Clarity 5E Shielded Premium Category 5e Modular Patch Cord, gray, 9', Category 5e, four-pair shielded stranded 26 AWG LSOH, center tuned with Clarity 5E shielded connecting hardware for optimum Category 5e installed performance

Caractéristiques
  • ETL third party tested and verified to TIA/EIA-568B.2 Category 5e component specifications and meets IEC 60603-7-5 (draft) specifications Exceeds ISO 11801 2nd edition including EN50173 2nd edition requirements Each cord is factory tested Using bi-level contact array Center tuned technology Snagless plug design Premium conductor cordage Compatible with both T568A and T568B wiring Improved signal to noise ratio
Spécifications
  • Wire Gauge: 26AWG
  • Connector Type End One: Plug, HSG, eight-contact, RJ45, high performance
  • Connector Type End Two: Plug, HSG, eight-contact, RJ45, high performance
  • Jacket Color: Gray
  • Length Metric: 2.74 m
  • Pinning: Straight 1-1, 2-2, 3-3, etc.
  • Typical Application: 10Base-T 100Base-TX 1000Base-T 1000Base-TX 155 Mb/s ATM 1 Gb/s ATM (CB1G)
  • Diameter (USA): 0.225 in.
  • Termination: 8-Po Mod
  • Category Rating: Category 5e
  • Cord Length (USA): 9 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 9 ft.
  • Cable Type: Four-pair tranded shielded LSOH
  • Performance Rating: Shielded Category 5e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires