Select Country and Language Canada / French
Changer de pays
MCS603-08 | ORTRONICS

ORTRONICS | MCS603-08 | Clarity 6 Shielded Modular Patch Cord, 3', gray

  • Réf. fabricant MCS603-08
  • PART #MM03-OR7NS-09
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: MC6 MODULAR CORDS
Type: PATCH CORDS
Description

Clarity 6 Shielded, Modular Patch Cord, gray 3', Category 6, four-pair shielded stranded 27 AWG LOSH, center tuned with Clarity 6 shielded connecting hardware provides a significant elevation of channel performance that can be field measured

Caractéristiques
  • ETL third party tested and verified to TIA/EIA 568B.2-1 Category 6 component specifications and meets IEC 60603-7-5 (draft) specifications: Ensures Category 6 component performance.
  • Exceeds ISO 11801 2nd edition including EN50173 2nd edition requirements: Ensures transfer impedance and shield effectiveness.
  • Each cord is factory tested: Guarantees every cord shipped meets Category 6 component specifications.
  • Using bi-level contact array: The plug targets TIA center values.
  • Center tuned technology: Elevates the performance of Clarity 6 shielded connector union.
  • Snagless plug design: Protects plugs when pulling through pathways or cable managers.
  • Compatible with both T568A and T568B wiring: Provides universal wiring ability.
  • Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel.
  • Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires