Select Country and Language Canada / French
Changer de pays

SYSTEM SENSOR | MDL3R | Sync-circuit Module, 12/24 Volt, Red

  • Réf. fabricant MDL3R
  • PART #674258

The MDL3 Module is designed to work with the SpectrAlert and SpectrAlert Advance series of notification appliances to provide a means of synchronizing the temporal-coded horns and chimes, synchronizing the one-second flash timing of the strobe, and sil encing the horns and chimes of the horn/strobe and chime/ strobes combination over a two-wire circuit while leaving the strobes active.

Application Flexibility. The Sync?Circuit module is designed to power and synchronize either two 3-amp circuits wired in Class B, or one 3-amp circuit powered as Class A. Should more than two zones require synchronization, additional modules can be added by interconnecting the "slave" input and output terminals between modules.

Must be a reseller to purchase this product.

  • Two-wire operation from module to the devices
  • Silences horns and chimes over a two-wire loop
  • Synchronizes strobes at 1 Hz
  • Synchronizes horns and chimes to temporal 3 pattern
  • Patented technology
  • Interconnects modules for multiple zone synchronizationdule controls two Style Y (Class B) circuits or one Style Z (Class A) circuit
  • New NAC slave feature enables the interconnection of slave modules over a supervised NAC loop
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires